Shop All Pneumatic Nails
Hillman
Collated Brad Nail, 1 in L, 18 ga, Brad Head
Mfr # 461708
Zoro # G106680394
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 18 ga
- Head Type Brad
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461708
- Zoro # G106680394
- UPC # 8236488326
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 12 PK (31525)
- ZORO SELECT Cotter Pin, 6.3mmDx100mm L, SS A2, PK5 (M51700.063.0100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 2-1/2 in Length, 10 PK (MS16997-105)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 25 PK (FHS1002516-025P1)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 28 Degrees (S8DRGAL-FH)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK (650645)
- Hillman Pneumatic Nails