Shop All Pneumatic Nails
Hillman
Collated Brad Nail, 1-1/2 in L, Bright, Brad Head, 6 PK
Mfr # 122517
Zoro # G907045569
product price: $13.15
/pk 6, $2.19/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Finish Bright
- Head Type Brad
- Collation Type Wire
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122517
- Zoro # G907045569
- UPC # 37504566923
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Brad Nail |
Finish | Bright |
Head Type | Brad |
Collation Type | Wire |
Material | Steel |
Point Type | Standard |
Collation Configuration | Weld |
Description
Brad Wire Brt 1-1/2 X 16, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38100.075.0001)
- ZORO SELECT 1/4"-20 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 50 PK (HTCEIF02500750US-050P)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 4 PK (63021)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07566.019.0175)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- PRO-FIT Collated Brad Nail, 2-1/4 in L, 16 ga, Electro Galvanized, Brad Head (712554)
- PRO-FIT SPIKE NAIL RND HDG 8"" 5# (0054265)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA17EABN)
- Hillman Pneumatic Nails