Shop All Hex Head Cap Screws
Hillman
Class 8.8, Hex Head Cap Screw, Zinc Plated Steel
Mfr # 5305834
Zoro # G209198604
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5305834
- Zoro # G209198604
- UPC # 8236145458
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Metric |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #7-19 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0708KPP)
- ZORO SELECT Coupling Nut, 1"-8, Steel, Grade 2, Zinc Plated, 2-3/4 in Lg, 1-3/8 in Hex Wd, 2 PK (250338BG)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 40 PK (30808)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32523)
- HILLMAN 3/8"-16 Hex Head Cap Screw, 1-1/4 in L (220124)
- HILLMAN Hex Cap Screw, M6-1 Thread, 10 mm OAL, 8.8 Grade, Zinc, Metric Measuring, Coarse Thread (916188)
- HILLMAN Grade 8, Hex Head Cap Screw, 4-1/2 in L (54678)
- HILLMAN Hex Head Cap Screw, Zinc Plated 4 in L (57105)
- HILLMAN SCREW BOLT 3/8 in.X3 in., 15PK (372220)
- HILLMAN Hex Cap Screw, 5/8-11 Thread, 4 in OAL, 8 Grade, Steel, Yellow Dichromate, Coarse Thread (220343)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04114.062.0225)
- Hillman Hex Head Cap Screws