Shop All Finishing Nails
Hillman
Brad Wire Galv 7/8 X 17
Mfr # 122521
Zoro # G206915792
product price: $14.45
/pk 6, $2.41/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size #17x7/8"
- Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122521
- Zoro # G206915792
- UPC # 37504566961
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #17x7/8" |
Length | 7/8" |
Details
Material | Steel |
Finish | Galvanized |
Description
Brad Wire Galv 3/4 X 18, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M1.6-0.35 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.016.0003)
- MIDWEST FASTENER Wood Screw, M6.3, 30 mm, Nickel Steel Flat Head Phillips Drive, 12 PK (35992)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (BE-18ST PA)
- ZORO SELECT #2-56 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0203MPP188)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- HILLMAN Brad Wire Galv 1-1/2 X 16 (122524)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN Hillman Fasteners 461791 6 oz. Copper Slating Nails; 1.5 in. x 11 (196417)
- HILLMAN Brad Wire Galv 3/4 X 18 (122520)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- Hillman Finishing Nails