Shop All Finishing Nails
Hillman
Brad Wire Galv 3/4 X 18
Mfr # 122520
Zoro # G806915758
product price: $7.99
/pk 6, $1.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size #18x3/4"
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122520
- Zoro # G806915758
- UPC # 37504566954
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #18x3/4" |
Length | 3/4" |
Details
Material | Steel |
Finish | Galvanized |
Description
5/8X18 Galv Wire Brad, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEI FASTNERS M5-0.80 x 8 mm Hex Hex Machine Screw, Natural Steel, 10 PK (TFM508-8HH-01)
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.500x6 In, PK5 (WWG-CLPZ-109)
- PRECISION BRAND Arbor Shim Assortment, 19 pcs, Steel (25280)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2700 PK (07653)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- HILLMAN Hillman Fasteners 461299 1.5 in. Hot Dipped Galvanized Fence Staple. (195809)
- HILLMAN Hillman Fasteners 461791 6 oz. Copper Slating Nails; 1.5 in. x 11 (196417)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN Lb 2.5" 8D Finish Nail (461306)
- Hillman Finishing Nails