Shop All Finishing Nails
Hillman
Brad Wire Galv 1-1/4 X 16
Mfr # 122523
Zoro # G806915703
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size #16x1-1/4"
- Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122523
- Zoro # G806915703
- UPC # 37504566985
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #16x1-1/4" |
Length | 1-1/4" |
Details
Material | Steel |
Finish | Galvanized |
Description
Brad Wire Galv 1 X 17, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 5 PK (SFIA0750275-005P)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (09650)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG360875087512)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07410.050.0550)
- HILLMAN Hillman Fasteners 461311 6D x 2 in. Stainless Steel Finish Nails (196936)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN Brad Wire Galv 1-1/2 X 16 (122524)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN Pin Eschn Brass Pltd 1 X 16 (122623)
- HILLMAN Brad Wire Brt 1 X 18 (122511)
- TOTALTURF 461722 15 ga. x 1.25 in. Finish 28 Smooth Glue Electro Galvanized Nails (TO2671950)
- Hillman Finishing Nails