Shop All Finishing Nails
Hillman
Brad Wire Galv 1-1/2 X 16
Mfr # 122524
Zoro # G406915769
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Size #16x1-1/2"
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122524
- Zoro # G406915769
- UPC # 38902566997
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #16x1-1/2" |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Galvanized |
Description
Brad Wire Galv 1-1/4 X 16, 6PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Hex Head Cap Screw, 300 Series Stainless Steel, 3/4 in L, 200 PK (MS35308-358)
- HOLO-KROME 3/4"-10 Socket Head Cap Screw, Alloy Steel, 3 in Length, 25 PK (72316)
- PRIME-LINE Carriage Bolts 1/4in-20 X 1in A307 Grade A Hot Dip Galv Steel 50PK (9062184)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Aluminum Body, 100 PK (1HCL7)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- HILLMAN Lb 10D Brt Finish Nail (461375)
- HILLMAN Lb 16D 3.5"Brt Fin Nail (461376)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK88 (10211016)
- Hillman Finishing Nails