Shop All Finishing Nails
Hillman
Brad Wire Brt 5/8 X 18
Mfr # 122502
Zoro # G106915755
product price: $13.79
/pk 6, $2.30/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size #18x5/8"
- Length 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122502
- Zoro # G106915755
- UPC # 37504566732
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #18x5/8" |
Length | 5/8" |
Details
Material | Steel |
Finish | Bright |
Description
1-3/4Oz 1/2X20Wire Brad, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12380.050.0002)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.050.0450)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461480)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN Lb 2.5" 8D Finish Nail (461306)
- HILLMAN Pin Eschn Brass Pltd 1 X 16 (122623)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- Hillman Finishing Nails