Shop All Finishing Nails
Hillman
Brad Wire Brt 1/2 X 19
Mfr # 122500
Zoro # G806915802
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size #19x1/2"
- Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122500
- Zoro # G806915802
- UPC # 37504566718
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #19x1/2" |
Length | 1/2" |
Details
Material | Steel |
Finish | Bright |
Description
No Stud Picture Hanger, 5PK, 6PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH INDUSTRIES Pin Clip Wire Hair5/32X2-15/16 (4022413)
- HILLMAN 50Pk 7/16 Flt Washer (280062)
- ZORO SELECT Lock Nut, #10-24, Nylon, Zinc Plated, 0.14 in Ht, 2000 PK (10NS)
- G.L. HUYETT Lock Nut, 1-5/8"-16, Steel, Plain (NI-08)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN 3/4X17 ZINC WIRE BRAD FAS-PAK (532602)
- HILLMAN Oz 7/8" Mtl Trim Nail (122534)
- HILLMAN Hillman Fasteners 461299 1.5 in. Hot Dipped Galvanized Fence Staple. (195809)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30018252)
- Hillman Finishing Nails