Shop All Finishing Nails
Hillman
Brad Wire Brt 1 X 18
Mfr # 122511
Zoro # G706915711
product price: $18.55
/pk 6, $3.09/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size #18x1"
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122511
- Zoro # G706915711
- UPC # 37504566855
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | #18x1" |
Length | 1" |
Details
Material | Steel |
Finish | Bright |
Description
Brad Wire Brt 1 X 17, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (U08210.062.0450)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.100.0090)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 25 PK (M51028.060.0010)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- HILLMAN Lb 1.5X4Brt Finish Nail (461370)
- HILLMAN Nail Upholstery Brass H-Head (122691)
- HILLMAN Hillman 42078 6 oz Soffit & Trim Nails Gray - 1.25 in. - pack of 5 (5365622)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN Nail Upholstery Bronze (122686)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- Hillman Finishing Nails