Shop All Tacks & Push Pins
Hillman
Black Push Pins 40 pk, 6PK
Mfr # 122676
Zoro # G609209573
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/8 in
- Color Black
- Packaging Type Carded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 122676
- Zoro # G609209573
- UPC # 37504670880
- Country of Origin Germany
- Category Tacks & Push Pins
Dimensions
Length | 3/8 in |
Details
Item | Push Pins |
Color | Black |
Packaging Type | Carded |
Description
Thumb Tacks are ideal for hanging or holding down charts banners calendars and much more. Great around the home or office for unlimited uses. Sharp-pointed nail with a double point. Unlimited uses. They are ideal for use in school office and have unlimited uses around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Be (BLN75C)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 2-5/16", White, 50/Bundle (55VK63)
- NATIONAL CHECKING 3.5"x5.5" 1 Part Green 13 Line Guest Check 100 Checks/Book, PK100 (210)
- HILLMAN Thumb Tack Red (122673)
- HILLMAN 3/4 in. W X 3/4 in. L Galvanized Steel Fence Staples 14 Ga. 1.25 oz, 6PK (122663)
- HILLMAN 122607 No 16 x 10.18 in. Tacks - pack of 6 (53387)
- HILLMAN Thumb Tack Brass (122672)
- HILLMAN 1/4 in. W X 1-1/4 in. L Galvanized Steel Fence Staples 9 Ga. 1-1/2 oz, 6PK (122664)
- HILLMAN 40Pk Grn Thumb Tack (122675)
- BUSINESS SOURCE T-Pins, 9/16" Head Width, 2" L, 100/BX, Silver 10PK (BSN32351)
- Hillman Tacks & Push Pins