Shop All Drive Pin Anchors
Hillman
Bend Bolt Anchor, 1/4" Dia., 3" L
Mfr # 78774
Zoro # G809203098
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 78774
- Zoro # G809203098
- UPC # 8236767537
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Details
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Flange Bolt, Plain Steel, 18 mm L, 100 PK (M04132.060.0020)
- ZORO SELECT Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.25, Steel, Class 5, Zinc Plated, 10 mm Ht, 100 PK (M12320.100.0125)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Carbon Steel Zinc Plated, 5 PK (U70411.050.0700)
- HILLMAN Strike Anchor, 3/8 in Dia, 4-3/4 in L, Steel, Yellow Dichromate (375682)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 2" L, Zinc Plated, 6 PK (9406)
- HILLMAN NYLON ANC TRUSS 1/4X3 (370573)
- HILLMAN Nail Drive Anchor, 0.312" Dia., 2-3/4" L, Zinc Plated, 50 PK (5305479)
- HILLMAN Nail Drive Anchor, 1/2" Dia., 4-3/4" L, Zinc Plated, 25 PK (5305537)
- HILLMAN Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Zinc Plated, 6 PK (9405)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (02573-PWR)
- Hillman Drive Pin Anchors