Shop All Keys
Hillman
Automotive Key Blank B48 For GM, 10PK
Mfr # 83298
Zoro # G609200266
product price: $1.19
/pk 10, $0.12/ea
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Material Brass
- For Use With GM
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Automotive |
Item | Key Blank |
Material | Brass |
For Use With | GM |
Color | Silver |
Description
GM Brass Auto Key Blanks are a durable and cost effective way to ensure the safety of your vehicle. The wide flat head makes gaining a strong grip easy. Keys are easily cut on a variety of key machines. Key blanks can be used for residential or commercial use. Whether you are in need of a replacement for a key lost broken or stolen or just a spare key for a family member friend or neighbor these key blanks provide a great experience. These key blanks are easily cut on a variety of key machines allowing you to choose your favorite vendor when making replacement or backup keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Mill Aluminum Glazing Bead (65-495)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P705-LU)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L, (10 5/8" Repeat), Antonio Chair Rail (CHA05X01AN)
- DORMAKABA Tubular Deadbolts and Deadlatches (9220000-26D-41)
- HILLMAN 5929724 Automotive 16-Single Sided Universal Key Blank for AMC, Assorted - Pack of 4 (7105976)
- HILLMAN Traditional Key House/Office Key Blank BW2 Single For Baldwin Locks, 10PK (86488)
- HILLMAN Traditional Key House/Office Key Blank 66 KW5 Single For Kwikset Locks, 10PK (85136)
- HILLMAN Traditional Key House/Office Key Blank 80 IN8 SL1 RO1 Single For Chicago locks, 10PK (88908)
- HILLMAN Traditional Key Mailbox Key Blank 1646 Single For USPS Locks, 10PK (86752)
- HILLMAN KeyKrafter Automotive Key Blank 51R Double For Chevrolet, 5PK (87022)
- ILCO Ilco: Key Blanks, 1A1B1 (ILCO-1A1B1)
- Hillman Keys