Shop All Picture Hangers & Mirror Hanging Hardware
Hillman
AnchorWire Mirror Heavy Duty Mirror Holder 1 lb 4 pk, 10PK
Mfr # 122200
Zoro # G609200761
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mirror
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 122200
- Zoro # G609200761
- UPC # 8236495355
- Country of Origin Taiwan, Province of China
- Category Picture Hangers & Mirror Hanging Hardware
Details
Item Type | Mirror Holder |
Finish | Mirror |
Material | Plastic |
Description
Hillman Mirror Hanging Clips are designed to fit a variety of mirror hanging needs from functional styles to decorative and even hidden. Each mirror clip includes a wall anchor and screw.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Hat & Coat Hook, Satin SS, Surface (9134-000000)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P2144-SS)
- DEGUARD Brass padlock long shackle 2 1/8"- Keyed Alike #2 (DGBPLL-KA2)
- MEDECO MEDECO:Residential BiLevel Sgl. Deadbolt - 2-3/8" - Satin Nickel (11JR503-19-DLT)
- HILLMAN Hillman Fasteners 122204 Heavy Duty Picture Hanging Set (125774)
- HILLMAN Brass Wire 20Ga 50 Ft (50151)
- HILLMAN Hillman Fasteners 121144 Clear Mirror Holder & Anchor; 4 Pack (195198)
- HILLMAN AnchorWire Steel-Plated Keyhole Picture Hanger 20 lb 2 pk, 10PK (122213)
- HILLMAN 6Pk 30Lb Picture Hanger (121030)
- HILLMAN Zip Hangers Large Picture Hanger 2 pk, 10PK (121153)
- MIDWEST FASTENER 40 lbs. Easy Hangers 10PK (69805)
- Hillman Picture Hangers & Mirror Hanging Hardware