Shop All Hex Head Cap Screws
Hillman
916346 M10-1.5 x 50 Hex Cap Metric Screw
Mfr # 5306006
Zoro # G309202744
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 5306006
- Zoro # G309202744
- UPC # 8236145915
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 20 PK (72982)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK (506IP)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07000.016.0250)
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- HILLMAN Hex Bolt, 5/8-11 Thread, 1-1/2 in OAL, 2 Grade, Steel, Zinc, USS Measuring, Coarse Thread (190396)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (57102)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- HILLMAN 916288 M8 x 45 Metric Grade 8.8 Hex Head Cap Screw (5167895)
- HILLMAN Grade 8, Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L (8375834)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N01000.025.0200)
- Hillman Hex Head Cap Screws