Shop All Hex Head Cap Screws
Hillman
916342 M10-1.5 x 40 Hex Cap Metric Screw
Mfr # 5305982
Zoro # G109202777
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5305982
- Zoro # G109202777
- UPC # 8236145892
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Metric |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 80 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFD040800-025P1)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Square Drive, 2000 PK (0826CQG)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 2925 PK (03881)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38403.062.0001)
- HILLMAN 811664 0.63 x 4 in. Low Carbon Coarse Thread Hex Bolt (55085)
- HILLMAN 221002 0.25 x 1.05 in. Hex Tap Bolts (5322318)
- HILLMAN 1/4" Hex Head Cap Screw, 2-3/4 in L (375296)
- HILLMAN 916288 M8 x 45 Metric Grade 8.8 Hex Head Cap Screw (5167895)
- HILLMAN Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L (56949)
- HILLMAN Hex Cap Screw, 1/4-20 Thread, 3-1/2 in OAL, 5 Grade, Steel, Zinc, USS Measuring, Coarse Thread (200042)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 60 mm L, 2 PK (931322)
- Hillman Hex Head Cap Screws