Shop All Hex Head Cap Screws
Hillman
916198 M6-1.00 x 20 mm Hex Cap Metric Screws 50 per Box
Mfr # 5167473
Zoro # G009281049
product price: $21.69
/pk 50, $0.43/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 5167473
- Zoro # G009281049
- UPC # 8236145489
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Metric |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK (U04210.062.0300)
- TAMPER-PRUF SCREWS 3/4 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490030)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0050)
- HILLMAN Wood Screw, #8, 2-1/2 in, Epoxy Coated Steel Trim Head Torx Drive (42503)
- HILLMAN Hex Bolt, 5/16-18 Thread, 5 in OAL, 2 Grade, Steel, Zinc-Plated, SAE Measuring, Coarse Thread (190126)
- HILLMAN Hex Bolt, 1/2-13 Thread, 10 in OAL, 2 Grade, Steel, Zinc-Plated, SAE Measuring, Coarse Thread (190363)
- HILLMAN Grade 8, Hex Head Cap Screw, 1-1/2 in L (77573)
- HILLMAN Hex Cap Screw, 5/8-11 Thread, 4 in OAL, 8 Grade, Steel, Yellow Dichromate, Coarse Thread (220343)
- HILLMAN 831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel (59174)
- HILLMAN Hex Cap Screw, M10-1.5 Thread, 25 mm OAL, 8.8 Grade, Zinc-Plated, Metric Measuring, Coarse Thread (916334)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04360.062.0500)
- Hillman Hex Head Cap Screws