Shop All Finishing Nails
Hillman
90Pk 1.5" Finish Nail
Mfr # 461646
Zoro # G806674372
product price: $17.95
/pk 6, $2.99/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 4D
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461646
- Zoro # G806674372
- UPC # 8236672800
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 4D |
Length | 1-1/2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Flat |
Description
40Pk 10X3 Zinc Wd Screw, 4PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0200)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07040.043.0300)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK50 (U51580.025.0100)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.050.1200)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN Hillman Fasteners 461370 1.5 x 4 in. Bright Finish Nails (196630)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- HILLMAN Lb 2.5" 8D Finish Nail (461306)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- Hillman Finishing Nails