Shop All Hex Head Cap Screws
Hillman
831586 0.312 x 18 x 4 Bolt Hex Head Stainless Steel
Mfr # 59174
Zoro # G509088124
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 59174
- Zoro # G509088124
- UPC # 8236143423
- Country of Origin China
- Category Hex Head Cap Screws
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04104.125.0900)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (4445)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (31C100KBC)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK (37NS)
- HILLMAN METR HX CP GR8.8 M6X25 (916202)
- HILLMAN Hex Head Cap Screw, Zinc Plated 8 in L (57045)
- HILLMAN Hex Cap Screw, 5/8-11 Thread, 4 in OAL, 8 Grade, Steel, Yellow Dichromate, Coarse Thread (220343)
- HILLMAN 916342 M10-1.5 x 40 Hex Cap Metric Screw (5305982)
- HILLMAN Hex Bolt, 5/8-11 Thread, 6 in OAL, 2 Grade, Steel, Zinc, USS Measuring, Coarse Thread (190435)
- HILLMAN METR HX CP GR8.8 M6X20 (916198)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (B01200.087.0400)
- Hillman Hex Head Cap Screws