Shop All Hex Head Cap Screws
Hillman
811664 0.63 x 4 in. Low Carbon Coarse Thread Hex Bolt
Mfr # 55085
Zoro # G909088342
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 55085
- Zoro # G909088342
- UPC # 8236132625
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #10-24, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNI2-100-100P1)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.062.0700)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- HILLMAN 916288 M8 x 45 Metric Grade 8.8 Hex Head Cap Screw (5167895)
- HILLMAN Grade 5, 1/4"-3/4 Hex Head Cap Screw, Zinc Plated 100 PK (200009)
- HILLMAN 916402 M12-1.75 x 40 Metric Hex Head Cap Screw (5306071)
- HILLMAN Hx Bolts Uss Z 5/16X1/2 (190078)
- HILLMAN 916198 M6-1.00 x 20 mm Hex Cap Metric Screws 50 per Box (5167473)
- HILLMAN Hex Head Cap Screw, Zinc Plated Stainless Steel, 2 in L (57101)
- ZORO SELECT Class 8.8, M30-3.50 Hex Head Cap Screw, Zinc Yellow Steel, 200 mm L (M01220.300.0200)
- Hillman Hex Head Cap Screws