Shop All Hollow Wall Anchors
Hillman
Screw Anchor, 1/4" L, 80 lbs Tension Strength
Mfr # 7120330
Zoro # G303695283
product price: $53.05
/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Hollow Block
- Anchor Length 1/4"
- Tension Strength (1/2 in Drywall) 80 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7120330
- Zoro # G303695283
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1/4" |
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Head Type | Pan |
Tension Strength (1/2 in Drywall) | 80 lbs |
Description
Features
- Product Type: Hollow Wall Anchors
- Anchor Length: 1/4 in. Short
- Number in Package: 50 pk
- Size: 1/4 in. Short
- Application: Drywall, Plaster, Tile
- Material: Metal
- Screw Included: Yes
- Head Style: Pan
- Required Drill Hole Size: 7/16 in.
- Weight Capacity: 80 lb.
- Thread Type: High/Low
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Lock Nut (193048-0)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U01000.037.0250)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-20, Steel, Zinc Plated (A043032000JZ)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-3/4in, Pln, PK10 (U39100.037.0275)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- HILLMAN Toggle Bolt, 1/8" L, Nylon, 5 PK (41412)
- HILLMAN Hillman Fasteners 41420 0.13 x 2 in. Snapin Mushroom Head Toggle Bolt; 15 Pack (732610)
- HILLMAN Toggle Bolt, 1-1/2" L, 5 PK (41415)
- HILLMAN 370042 Round Head Toggle Bolt - 0.13 x 8 in., 50PK (846595)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-MAW35-2)
- Hillman Hollow Wall Anchors