Shop All Machine Screws
Hillman
#8-32 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7677
Zoro # G409200893
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Thread Size #8-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7677
- Zoro # G409200893
- UPC # 8236037647
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Details
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Coarse |
Description
Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening and to protect the screw and fastened material. #8-32 coarse thread x 1-1/2 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 5 PK (1GB17)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04104.043.0325)
- ZORO SELECT Sheet Metal Screw, M4.2 x 20 mm, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (10365PK)
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 50 PK (280365-50)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7734)
- HILLMAN #10-24 x 3/4 in Machine Screw (90236)
- HILLMAN 1/4"-20 x 1 in Machine Screw (90395)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7719)
- HILLMAN #8-32 x 3/4 in Machine Screw (90185)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- ZORO SELECT #8-32 x 3-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 1000 PK (0852MPR)
- Hillman Machine Screws