Shop All Machine Screws
Hillman
#8-32 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7668
Zoro # G609200891
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Thread Size #8-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7668
- Zoro # G609200891
- UPC # 8236037616
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Details
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Coarse |
Description
Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening and to protect the screw and fastened material. #8-32 coarse thread x 3/4 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.0D)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Round Crown, 3/8 in Leg L, Steel, 1000 PK (186)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- HILLMAN 111729 No. 8-32 x 1.5 in. Steel Machine Screws 100 per Box (77174)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- HILLMAN #8-32 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7677)
- HILLMAN Machine Screw, #8-32 Thread, Truss Head, Combo Drive, Zinc, 100 PK (111730)
- HILLMAN #1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel (0825990)
- HILLMAN #8-32 x 1-1/2" x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel (7677)
- ZORO SELECT #10-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEFIF-1000370US-100P)
- Hillman Machine Screws