Shop All Machine Screws
Hillman
#8-32 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7665
Zoro # G309200894
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Thread Size #8-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 7665
- Zoro # G309200894
- UPC # 8236037609
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Details
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Coarse |
Description
Round-head stove bolts are used to fasten metal parts together that are going into a tapped hole or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening and to protect the screw and fastened material. #8-32 coarse thread x 1/2 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.080.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK25 (U39080.031.0100)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0125)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x20)
- HILLMAN Machine Screw, 1/4-20 Thread, 1-1/4 in L, Flat Head, Phillips Drive, Steel, Zinc-Plated, 100 PK (101140)
- HILLMAN 914752 1 x 16 in. M6 Phillips Pan Head Machine Screw (5166723)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7719)
- HILLMAN 825508 10-24 x 1.25 in. Phillips Flat Head Stainless Steel Machine Screw (55955)
- HILLMAN #6-32 x 1/2 in Slotted Oval Machine Screw, Steel, 10 PK (9024)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7734)
- MIDWEST FASTENER M4-0.70 x 40 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (55099)
- Hillman Machine Screws