Shop All Machine Screws
Hillman
#8-32 x 2-1/2 in Machine Screw
Mfr # 90209
Zoro # G906871336
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 90209
- Zoro # G906871336
- UPC # 8236059304
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Item | Machine Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK (08482)
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, 18-8 Stainless Steel (WWG750750075012)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214850)
- HILLMAN #8-32 x 1/2" x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7665)
- HILLMAN 90272 10-24 x 4 in. Zinc Plated Combination Machine Screw (56327)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7734)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- HILLMAN 7764 6-32 x 1.5 Zinc Plated Slotted Flat Head Machine Screws Carded 8 - pack of 10 (56491)
- HILLMAN #1/4-20 x 1 in Phillips Oval Machine Screw, Stainless Steel (0825990)
- HOLO-KROME M4-0.70 x 25 mm Hex Flat Machine Screw, Black Alloy Steel (87044)
- Hillman Machine Screws