Shop All Machine Screws
Hillman
#8-32 x 1/2" x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7665
Zoro # G706871345
product price: $20.35
/pk 10, $2.04/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Fastener Length 1/2 in
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7665
- Zoro # G706871345
- UPC # 8236037609
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 x 1/2" |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Tip Style | Blunt |
Description
10Pk 6-32X3/4 Rh Screw, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 6 mm Ht, 50 PK (FBLNM6P50)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0080)
- AMPG Combo Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4127SS)
- HILLMAN #8-32 x 1-1/2" x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel (7677)
- HILLMAN 101077 10-24 x 0.75 in. Phillips Flat Head Zinc Plated Steel Machine Screw (56268)
- HILLMAN 825456 6-32 x 1.5 in. Phillips Flat Head Stainless Steel Machine Screw (55717)
- HILLMAN 825846 6-32 x 1.5 in. Phillips Oval Head Stainless Steel Machine Screw (59516)
- HILLMAN 828454 6-32 x 1.25 in. Phillips Pan Head Stainless Steel Machine Screw (59257)
- HILLMAN 914702 0.70 x 25 in. M4 Zinc Plated Phillips Pan Head Machine Screw (5166632)
- ZORO SELECT M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK (M58D7985A)
- Hillman Machine Screws