Shop All Machine Screws
Hillman
#8-32 x 1-1/2" x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel
Mfr # 7677
Zoro # G206871333
product price: $19.15
/pk 10, $1.91/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7677
- Zoro # G206871333
- UPC # 8236037647
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 x 1-1/2" |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Tip Style | Blunt |
Description
10Pk 8/32X1-1/4Rh Screw, 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 1/4 L, PK5 (WWGCLPZBP069)
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.375x2 1/2 In (WWGCLPS6BPS6012)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62782)
- BOSTITCH Collated Framing Nail, 3-1/4 in L, Clipped Head, 33 Degrees (PT-12D131FH25)
- HILLMAN #8-32 x 1/2" x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7665)
- HILLMAN #10-24 x 1/2 in Machine Screw (828500)
- HILLMAN #1/4-20 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7734)
- HILLMAN 90158 6-32 x 3 in. Round Head Combo Machine Screw (77133)
- HILLMAN M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Steel (5166640)
- HILLMAN #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel (56252)
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0062)
- Hillman Machine Screws