Shop All Machine Screws
Hillman
#8-32 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK
Mfr # 7782
Zoro # G109200902
product price: $2.59
/pk 10, $0.26/ea
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Material Steel
- Finish Zinc Plated
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 7782
- Zoro # G109200902
- UPC # 8236037944
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Details
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Coarse |
Description
Flat-head stove bolts are used to fasten metal parts together that are going into a tapped hole or through a hole and being held by a nut. A nut of the same finish and threading for proper fit is included. Fasten with a screwdriver to reduce the risk of over-tightening and to protect the screw and fastened material. #8-32 coarse thread x 1-1/2 in. length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Hammer Drive Tool, 1/4 in Head (XL143)
- BUYERS PRODUCTS Safety Pins, Grade 8 B633-13, Steel, PK20 (6606620)
- ZORO SELECT M10-1.50 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 25 PK (M24540.100.0025)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L (U04160.112.0250)
- HILLMAN #8-32 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7677)
- HILLMAN #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel (56252)
- HILLMAN Machine Screw, 1/4-20 Thread, 1-1/4 in L, Flat Head, Phillips Drive, Steel, Zinc-Plated, 100 PK (101140)
- HILLMAN FH PHL MS Z 10-24X3/4 (101077)
- HILLMAN #1/4-20 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (966756)
- HILLMAN #8-32 x 3/4 in Machine Screw (90185)
- MIDWEST FASTENER #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79606)
- Hillman Machine Screws