Shop All Anchor Assortments
Hillman
7Oz Anchor/Screw Asst
Mfr # 41819
Zoro # G006871960
original price:
$6.99
10% off
new price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (20) #6-8 Anchors with #6 x 1 in Screws, (10) #8-10 Anchors with #8 x 1 in Screws, (6) #10-12 with #10 x 1-1/4 in Screws
- System of Measurement Inch
- Number of different sizes 6
- Material Plastic; Steel
- Product Type Anchors and Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 41819
- Zoro # G006871960
- UPC # 8236437232
- Country of Origin Taiwan, Province of China
- Category Anchor Assortments
Dimensions
Number of different sizes | 6 |
Number of Sizes | 6 |
Details
Item | Anchor and Screw Kit |
Includes | (20) #6-8 Anchors with #6 x 1 in Screws, (10) #8-10 Anchors with #8 x 1 in Screws, (6) #10-12 with #10 x 1-1/4 in Screws |
System of Measurement | Inch |
Material | Plastic; Steel |
Product Type | Anchors and Screws |
Finish | Zinc Plated |
Number of Pieces | 72 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0350)
- MIDWEST FASTENER #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61755)
- AU-VE-CO PRODUCTS GM/UNIV PLASTIC SHIELD CLIP 50PK (AV17664)
- ZORO SELECT Fully Threaded Rod, M8-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.080.1000)
- HILLMAN 1/4 in. D X 1 in. L Lead Round Head Concrete Screw Anchor 3 pk, 10PK (5084)
- HILLMAN Hillman 130250 Wood Screw & Anchor Kit (5404769)
- HILLMAN 1/4 in. D X 1-1/2 in. L Lead Round Head Concrete Screw Anchor 2 pk, 10PK (5087)
- HILLMAN 25PK XL Plaster Washer (41994)
- MIDWEST FASTENER #4, #6, and #8 Pan Head Ribbed Plastic Anchors with Screws 100PK (50812)
- ITW BRANDS 100PK 22 BRN Powd Load (594)
- PROSOURCE Screw Anchor/Metal Asst 285Pc (61475)
- Hillman Anchor Assortments