Shop All Electrical Wire & Cable
Hillman
75 ft. L Galvanized Steel 20 Ga. Wire, 10PK
Mfr # 123131-N
Zoro # G309207091
product price: $2.45
/pk 10, $0.25/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 20 ga
- Solid / Stranded Solid
- Finish Galvanized
- Package Type Carded
- Working Load Limit 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123131-N
- Zoro # G309207091
- UPC # 38902394200
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 20 ga |
Details
Item | Wire |
Solid / Stranded | Solid |
Finish | Galvanized |
Package Type | Carded |
Working Load Limit | 15 lb |
Wire Material | Steel |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Wire tip: a thinner wire means the gauge will increase in size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- AC WORKS NEMA L5-15R 15A 125V 3-Prong Locking Female With UL, C-UL Approval (ASL515R)
- SMARTPLUG BF30 Repair Kit/Female Connector - Service Kit (PKF30)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1" Insider Diameter - 50' Length - Black (FW100-50SP)
- HILLMAN 200' 16Ga Galv Wire (122060)
- HILLMAN Copper Wire 20Ga 50' (50162)
- HILLMAN 50 ft. L Galvanized Steel 19 Ga. Wire, 10PK (123133-N)
- HILLMAN 75 ft. L Copper 22 Ga. Wire, 10PK (123129-N)
- HILLMAN 100' 24Ga Galv Wire (123132)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Red, 25 ft Length (10UL3173STRRED25)
- Hillman Electrical Wire & Cable