Shop All Finishing Nails
Hillman
6Oz 2" Mold/Trim Nail
Mfr # 461814
Zoro # G606708512
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 2"
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461814
- Zoro # G606708512
- UPC # 8236676976
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 2" |
Details
Material | Steel |
Finish | Bright |
Gauge | 13 |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53704)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51007.075.0250)
- ZORO SELECT #10-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (2AE17)
- NELSON STUD WELDING Weld Stud, #8-32, 1/2 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-332-G1000)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN 80PK 158 RS Dry Nail (461799)
- HILLMAN Nail Trim Brass Pltd 1-1/4 In (122537)
- HILLMAN Hillman Fasteners 461687 4D x 1.5 in. Polished Nickel Finish Nails (196371)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- HILLMAN Oz 7/8" Mtl Trim Nail (122534)
- BASF Grip-Rite 2 in. 15 Ga. Angled Strip Electro Galvanized Finish Nails 1000 pk (GRFN1532M)
- Hillman Finishing Nails