Shop All Letters and Numbers
Hillman
6 in. Black Plastic Nail-On Number 0 1 pc, 3PK
Mfr # 847374
Zoro # G709200869
product price: $2.99
/pk 3, $1.00/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Number
- Overall Height 7.75 in
- Character Mounting Type Nail-On
- Character Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 847374
- Zoro # G709200869
- UPC # 8236643534
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Overall Height | 7.75 in |
Length | 0.31 in |
Width | 4-1/2 in |
Details
Character Type | Number |
Character Mounting Type | Nail-On |
Character Color | Black |
Material | Plastic |
Character | 0 |
Description
Simple and classic this Hillman nail-on plastic house number 0 black 6 in. is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, XL, Black (MGTS-05-011)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (840796)
- HILLMAN 4" Letter/Numb Stencils (839726)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter C 1 pc, 6PK (840802)
- HILLMAN 4 in. Black Aluminum Nail-On Number 6 1 pc, 3PK (841628)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 7 1 pc, 6PK (844103)
- HILLMAN 4 in. Black Aluminum Nail-On Number 7 1 pc, 3PK (841630)
- HARDLINE PRODUCTS Number and Letter Combo Kit, 2 in.H (GBLKKI500)
- Hillman Letters and Numbers