Shop All Machine Screws
Hillman
#6-32 x 1/2 in Slotted Oval Machine Screw, Steel, 10 PK
Mfr # 9024
Zoro # G209207030
product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 10 for $19.90
$19.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- Thread Size #6-32
- Fastener Length 1/2 in
- Material Steel
- Thread Style Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 9024
- Zoro # G209207030
- UPC # 8236394719
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Details
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Item | Machine Screw |
Thread Style | Coarse |
Description
Securely fasten a wall plate to your wall with The Hillman Group 6-32 inch x 1/2 inch white Oval-Head slotted switch plate machine screws. Featuring an ivory oval head and a slotted drive these durable screws create a seamless coordinated look when used with white wall plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCM)
- PASLODE Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10500 PK (OT2695)
- TAMPER-PRUF SCREWS 3/8"-16 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK (22430)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M55450.120.0001)
- HILLMAN No. 6-32 X 3/4 in. L Slotted Flat Head Zinc-Plated Steel Machine Screws 10 pk, 10PK (7758)
- HILLMAN #8-32 x Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (7677)
- HILLMAN FH PHL MS Z 1/4-20X2 1/2 (101145)
- HILLMAN 6-20X1/2 ZINC PLATED HWHSLF DRL SCR (560304)
- HILLMAN 101040 No. 10-32 x 0.5 in. Steel Machine Screws (56254)
- HILLMAN 90120 6-32 x 0.37 in. Combination Machine Screws (56298)
- USA INDUSTRIALS M3-0.50 x 35 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-243)
- Hillman Machine Screws