Shop All Box Nails
Hillman
5Lb3.5"16D Brt Box Nail
Mfr # 461391
Zoro # G306710150
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 16D
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16D |
Length | 3-1/2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 5" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0500)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07151.062.0100)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- PRIME-LINE Carriage Bolts 3/8in-16 X 10in A307 Grade A Zinc Plated Steel 10PK (9064141)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- HILLMAN 5Lb 2.5"8Dgalv Box Nail (461320)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- HILLMAN Lb 2.5"8D Galv Box Nail (461319)
- HILLMAN Lb 2.5" 8D Brt Box Nail (461388)
- HILLMAN Lb 3"10D Galv Box Nail (461322)
- Hillman Box Nails