Shop All Sinker Nails
Hillman
5Lb 3.75"20D Sink Nail
Mfr # 461429
Zoro # G306709376
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 20D
- Length 3-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461429
- Zoro # G306709376
- UPC # 38902056801
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 20D |
Length | 3-3/4" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.080.0020)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.585 in L, Steel, 50 PK (CAH2-2520-165-50)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 275 PK (B38100.062.0001)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FA93)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN Lb 2-3/8"8D Sinker Nail (461414)
- GRIP-RITE 20D 3-3/4 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (20CTDSKR1)
- NATIONAL NAIL BULK National Nail Bulk 16DCCSINKER 16D Sinker Cement Coated - 50 lbs 3.25 in. 9 Gauge (16DCCSINKER)
- Hillman Sinker Nails