Shop All Box Nails
Hillman
5Lb 3.5"16D Box Nail
Mfr # 461327
Zoro # G006710184
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot-Dipped Galvanized
- Size 16D
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 16D |
Length | 3-1/2" |
Details
Material | Steel |
Finish | Hot-Dipped Galvanized |
Head Type | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.100.0600)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.100.9999)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 25 PK (FBHEXB14202P25)
- BLUE DONUTS Screw, Nut, Washer Bolt Set, Variety of Sizes, 240 Pieces (BD3536222)
- HILLMAN Lb 2" 6D Galv Box Nail (461316)
- HILLMAN Lb 1.5" 4D Brt Box Nail (461385)
- HILLMAN Lb3.5"16D Galv Box Nail (461326)
- HILLMAN Nail Box Polished 4D 1-1/2In (532590)
- HILLMAN Hillman Fasteners 461551 4 in. 20D Galvanized Box Nail (195725)
- HILLMAN 5Lb 2.5"8Dgalv Box Nail (461320)
- Hillman Box Nails