Shop All Deck Nails
Hillman
5Lb 3.5" 16D Deck Nail
Mfr # 461349
Zoro # G306711539
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 16D
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461349
- Zoro # G306711539
- UPC # 38902056603
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 16D |
Length | 3-1/2" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M8, 41 mm Shank, 8 mm ID, Steel, Black oxide (K1418.0850)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 27/32 in L, Aluminum Body, 100 PK (AD810BS203)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0124-AL28)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm Length (A4440050160)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN 5Lb 2.5" 8D Deck Nail (461345)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK2640 (4NEY1)
- Hillman Deck Nails