Shop All Deck Nails
Hillman
5Lb 2.5" 8D Deck Nail
Mfr # 461345
Zoro # G306711546
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 8D
- Length 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461345
- Zoro # G306711546
- UPC # 38902056283
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 8D |
Length | 2.5" |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 80 PK (B04100.075.0100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M07000.160.0030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100514-100P1)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 6 in L (U04100.125.0600)
- HILLMAN Lb 2.5" 8D Casing Nail (461302)
- HILLMAN Lb 2.5" 8D Deck Nail (461333)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- HILLMAN Lb 3.5X16Galv Deck Nail (461348)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- SIMPSON STRONG-TIE NAIL DECK 2"" L (S8HPTDB)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- Hillman Deck Nails