Shop All Sinker Nails
Hillman
5Lb 2-7/8X10 Sink Nail
Mfr # 461419
Zoro # G606709366
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461419
- Zoro # G606709366
- UPC # 38902055651
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 2-7/8" |
Length | 2-7/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-3/4X1.5D)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0465)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN Lb 2-3/8"8D Sinker Nail (461414)
- NATIONAL NAIL Sinker Nail, 12D, 3-1/8 In L, Vinyl-Coated, Flat Countersunk Head, Round, Smooth Shank, 25 Lb (0065189)
- PRIMESOURCE BUILDING PRODUCTS NAIL 12D CC SINKER (12SKR30BK)
- Hillman Sinker Nails