Shop All Underlayment Nails
Hillman
5Lb 1.25" Underlay Nail
Mfr # 461381
Zoro # G906709073
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Shank Type Ring
- Gauge 12.5
- Length 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461381
- Zoro # G906709073
- UPC # 38902056689
- Country of Origin Thailand
- Category Underlayment Nails
Dimensions
Length | 1.25" |
Details
Item | Underlayment Nail |
Material | Steel |
Finish | Bright |
Head Type | Flat |
Shank Type | Ring |
Gauge | 12.5 |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.075.0225)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (U07852.031.0050)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Nylon, Plain, 3/8 in H, 25 PK (0500832CN)
- MIDWEST FASTENER Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 50 PK (51726)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- ZORO SELECT Underlayment Nail, 1/4 In., PK252 (106110178)
- PRO-FIT UNDERLAY NAIL 1-1/4"" 1# (0084078)
- PRO-FIT Nail Underlayment Rs 1-1/2 1Lb (84098)
- GRIP-RITE 4D 1-1/4 in. Underlayment Bright Steel Nail Flat Head 1 lb (114ATUL1)
- HOMESTEAD 84078 3D Bright Ring Shank Underlayment Nail (HO831077)
- LIQUID NAILS LIQUID NAILS - .75OZ (54476)
- Hillman Underlayment Nails