Shop All Drywall Nails
Hillman
5Lb 1-5/8"Ring Dry Nail
Mfr # 461263
Zoro # G706713256
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Length 1-5/8"
- Finish Bright
- Shank Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461263
- Zoro # G706713256
- UPC # 38902056139
- Country of Origin China
- Category Drywall Nails
Dimensions
Length | 1-5/8" |
Details
Item | Drywall Nail |
Material | Steel |
Finish | Bright |
Head Type | Flat |
Shank Type | Ring |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07400.120.0025)
- ZORO SELECT Hex Weld Nut, M10-1.50, Steel, 17 mm Wd, 18 45/64 mm Lg, 8 mm Ht, 100 PK (M14020.100.0001)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- HILLMAN Lb 1-1/4 Brt Dry Nail (461472)
- HILLMAN Lb 1-5/8" Ring Dry Nail (461262)
- HILLMAN Lb 3" 16D Brt Dplx Nail (461396)
- HILLMAN Lb 1-1/2" Ring Dry Nail (461260)
- GRIP-RITE 1-5/8 in. Drywall Bright Steel Nail Flat Head 1 lb (158ATDW1)
- PROSOURCE Nail Panel 1Inch White 1Lb (NTP-158-PS)
- PRO-FIT Drywall Nail Brt1-5/8"1# (0061108)
- Hillman Drywall Nails