Shop All Pneumatic Nails
Hillman
5K 2-3/8 Smoo Tape Nail
Mfr # 461787
Zoro # G706712075
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Collation Type Tape
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461787
- Zoro # G706712075
- UPC # 8236493511
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Collation Type | Tape |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Pan Head Phillips Drive, 35 PK (37922)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 3/4 in Lg (WSI03700750-001P)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01200.080.0045)
- HILLMAN Collated Concrete Nail, 5 PK (5404934)
- HILLMAN Pneumatic Nail, 5/8 in L, 16 ga, 6 PK (122539)
- HILLMAN 2OZ 34x17 SS Brad (122526)
- HILLMAN Collated Brad Nail, 6 PK (5061494)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Galvanized, Flat Head, 34 Degrees, 2000 PK (M002264)
- SENCO Collated Framing Nail, 2 in L, 13 ga, Bright, Full Round Head, 20 Degrees, 5000 PK (GL21APBSN)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Brad Head, Angled, 1200 PK (DA25EGB)
- Hillman Pneumatic Nails