Shop All Bent Bolt Anchors
Hillman
5/8 in. D X 15 in. L Steel Round Head Anchor Bolts 10 pk
Mfr # 260384
Zoro # G409478803
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Compatible Material Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 260384
- Zoro # G409478803
- UPC # 8236088861
- Country of Origin United States
- Category Bent Bolt Anchors
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Compatible Material | Concrete |
Description
Anchor Bolts are used to attach objects or structures to concrete. These metal bolts are L-shaped with male external threads designed to be installed before concrete is poured. Once the concrete cures a threaded stud remains to anchor aNother object to the concrete. These bolts are extensively used on all types of projects from standard buildings to dams and nuclear power plants. All bolts consist of a threaded end to which a nut and washer can be attached for the external load. Nuts and washers included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 257 PK (08818)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01210.160.0065)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- HILLMAN L-Hook, 8" L, Galvanized (5403464)
- HILLMAN 5/8 in. D X 16 in. L Steel Round Head Anchor Bolts 10 pk (260387)
- HILLMAN 260323 0.5 x 6 in. Non-Plated Steel Anchor Bolt (57750)
- HILLMAN RAWL SPIKE 1/4 X 3 (371183)
- HILLMAN 50Pk 1/2X8 Anchor Bolt (260288)
- HILLMAN L-Hook, 25 PK (57264)
- GRIP-RITE Foundation Anchor Bolt (51121650HD)
- Hillman Cast-In Anchors