Shop All Hollow Wall Anchors
Hillman
50Pk 1/4X3 Toggle Bolt
Mfr # 370066
Zoro # G007049993
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 370066
- Zoro # G007049993
- UPC # 8236106770
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Toggle Bolt |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #10-32, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401032HN)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 10 PK (U07001.037.0300)
- ZORO SELECT Spring Pin, Slotted, 20x50mm, PK5 (M39100.200.0050)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- HILLMAN Screw Anchor, 2-1/2" L, Steel, 10 PK (5000)
- HILLMAN Assorted in. D X Assorted in. L Nylon Round Head Anchor Kit 60 pc (376476)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- HILLMAN Self Drilling Toggle, 2-1/2" L, Steel, 6 PK (9419)
- HILLMAN 25 Pack- 8-10-12 Ribbed Plastic Anchors With Screws, 5PK (831915)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- JACKNOB Pilaster Post Anchoring Device Pak (30810)
- Hillman Hollow Wall Anchors