Shop All Hollow Wall Anchors
Hillman
50Pk 14-16X1-3/8 Anchor
Mfr # 370345
Zoro # G006871212
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1-3/8"
- Thread Length 1 3/8 in
- Finish Ceramic Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 370345
- Zoro # G006871212
- UPC # 8236107470
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-3/8" |
Thread Length | 1 3/8 in |
Details
Item | Screw Anchor |
Finish | Ceramic Coating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Third Length Grooved Center Pin 10 PK (M39750.080.0050)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12600.160.0001)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V211 1/4S2-25)
- WILTON Nut Schb 8466939002 Tw Ear99 (5710771)
- HILLMAN Toggle Bolt, 6 PK (5102)
- HILLMAN Toggle Bolt, 1-1/4" L, 5 PK (41414)
- HILLMAN Hollow Wall Anchor, X-Short L (370000)
- HILLMAN Walldog (385388)
- HILLMAN Hillman Group RSC 53719 0.25 x 3 in. Toggle Bolt (53719)
- HILLMAN 50Pk 1/8X3 Rh Tog Bolt (370042)
- X1 TOOLS Toggle Bolt, 3" L, 72 PK (X1E-CON-BOL-WIN-1030x72)
- Hillman Hollow Wall Anchors