Shop All Sinker Nails
Hillman
50Lb3-1/8"12D Sink Nail
Mfr # 461423
Zoro # G606709359
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 12D
- Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461423
- Zoro # G606709359
- UPC # 38902055897
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 12D |
Length | 3-1/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U01010.050.0350)
- MIDWEST FASTENER Hex Nut, M3-0.5, Stainless Steel, Not Graded, 100 PK (55117)
- MKT FASTENING Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112234)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24570CH)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Lb 2-3/8"8D Sinker Nail (461414)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- ORGILL BULK NAILS NAIL SNKR VC 16D 3-1/4IN 50LB (00065192)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK710 (4NEU6)
- Hillman Sinker Nails