Shop All Finishing Nails
Hillman
50Lb 6D Brt Finish Nail
Mfr # 461605
Zoro # G106674331
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Bright
- Size 6D
- Length 2"
- Head Type Cupped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hillman
- MFR # 461605
- Zoro # G106674331
- UPC # 8236487442
- Country of Origin Thailand
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2" |
Details
Material | Steel |
Finish | Bright |
Head Type | Cupped |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BRANDS TAPCON Concrete Screw, Flat, 1 1/4 in L (24350)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07566.037.0087)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 10 PK (ZSCRW-64)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/32 in L, Steel Body, 100 PK (1HBN7)
- HILLMAN Brad Wire Galv 1-1/2 X 16 (122524)
- HILLMAN Brad Stainless 3/4 X 17 (122526)
- HILLMAN 1x17 Galv Wire Brad (122522)
- HILLMAN 18 Ga. X 3/4 in. L Brass Brad Nails 1 pk 2 oz, 6PK (123743)
- HILLMAN Lb 10D Brt Finish Nail (461375)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- Hillman Finishing Nails