Shop All Sinker Nails
Hillman
50Lb 2-3/8"8D Sink Nail
Mfr # 461417
Zoro # G106709378
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Vinyl Coated
- Size 8D
- Length 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 461417
- Zoro # G106709378
- UPC # 38902056924
- Country of Origin Thailand
- Category Sinker Nails
Dimensions
Size | 8D |
Length | 2-3/8" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Vinyl Coated |
Head Type | Flat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235911)
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- HHIP 0.381" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0381)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #12 Steel, Nickel Plated Finish, 100 PK (FINWIS-125-100P)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- HILLMAN Lb 2-3/8"8D Sinker Nail (461414)
- HILLMAN Hillman Fasteners 461427 50 lbs. 3.25 in. 16D Vinyl Coated Sinker Nail (195624)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- HILLMAN 5Lb2-3/8"8D Sinker Nail (461415)
- ZORO SELECT Sinker Nail, 12d x 3-1/8 In L, PK77 (4NEU2)
- ZORO SELECT Sinker Nail, 10d x2-7/8 In L, PK520 (4NEU7)
- Hillman Sinker Nails