Shop All Wire Rope & Cable
Hillman
50 ft. L Steel 12 Ga. Clothesline Wire, 12PK
Mfr # 123148
Zoro # G309579341
product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cable Size 12 ga
- Length 600 ft
- Working Load Limit 270 lb
- Cable Type Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123148
- Zoro # G309579341
- UPC # 38902170002
- Country of Origin United States
- Category Wire Rope & Cable
Dimensions
Cable Size | 12 ga |
Length | 600 ft |
Details
Item | Clothesline Wire |
Material | Steel |
Working Load Limit | 270 lb |
Cable Type | Solid |
Type | Galvanized |
Description
Dand-O-Line Guy and Clothesline Wire is great for adding tension where you needs it. This wire will make for a sturdy hold every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- ZORO SELECT Synthetic Expanding Adapter, 1 in. (ER02)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 400 lb., Gray (435X89)
- HILLMAN 50' Plas Coat Guy Wire (123188)
- HILLMAN 50' Grn Clothesline (122090)
- HILLMAN 100'14Ga Coil Galv Wire (123136)
- HILLMAN 100' 22GA Galv Wire (123112)
- HILLMAN 50'14Ga Grn Clothesline (123148)
- HILLMAN 50' Plas Coat Guy Wire (122061)
- DAYTON Cable, 1/4 In, L 500 Ft, WLL 1640 Lb (2RZZ9)
- Hillman Chains, Ropes & Cables