Shop All Electrical Wire & Cable
Hillman
50 ft. L Galvanized Steel 19 Ga. Wire, 10PK
Mfr # 123133-N
Zoro # G609207104
product price: $2.79
/pk 10, $0.28/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 19 ga
- Wire Material Steel
- Solid / Stranded Solid
- Package Type Carded
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hillman
- MFR # 123133-N
- Zoro # G609207104
- UPC # 38902395191
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 19 ga |
Details
Item | Wire |
Wire Material | Steel |
Solid / Stranded | Solid |
Package Type | Carded |
Finish | Galvanized |
Working Load Limit | 20 lb |
Description
Hillman Galvanized Hobby wire is great for crafts and DIY projects. Galvanized wire is extremely corrosion resistant. Wire tip: a thinner wire means the gauge will increase in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFTR1-W)
- GARDNER BENDER 15" L Heavy Duty Cable Tie Black PK 50 (46-415UVB)
- RACO Reducing Washer, 1-1/4" to 3/4" Conduit (1369)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q22-2S)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- HILLMAN 100' 14Ga Galv Wire (122065)
- HILLMAN 25 ft. L Copper 16 Ga. Wire, 10PK (123127-N)
- HILLMAN 110' 18Ga Galv Wire (123105)
- HILLMAN 5Lb 16Ga Anneal Wire (123167)
- HILLMAN 75 ft. L Galvanized Steel 20 Ga. Wire, 10PK (123131-N)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- Hillman Electrical Wire & Cable